Reversible precision ratchet, 1/4 inch 1/4

Article no.: 632389 1/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
147 pieces in stock
  • Square drive: 1/4

Offers

Set with price advantage

Product details

Technical Data

Square drive 1/4 in
Standard DIN 3120
overall length 116 mm
No. of teeth 90
Working angle 4 degrees
Material Chrome vanadium steel
Surface chrome-plated
Type of product Ratchet

Identification numbers & Classifications

Article number 632389 1/4
EAN / GTIN 4000896226917
Manufacturer number 863HP

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With reversing lever for right-hand and left-hand threads, working arc 4°.

Standard:

Sturdy all-steel ratchet in short slim design Particularly suitable for use in restricted spaces. With ergonomic finger supports at the end of the handle. 15° offset.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart