{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/2 in | |
overall length | 255 mm | |
No. of teeth | 40 | |
Type of product | Ratchet |
Article number | 640190 1/2 | |
EAN / GTIN | 4062406230883 | |
Manufacturer number | 640190 1/2 |
This article |
Recommendations |
|
---|---|---|
Reversible ratchet, 1/2 inch with ejector, Type: 1/2
on request
In stock
9 674 pieces in stock
€47.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 169 pieces in stock
€64.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 1/2 in | 1/2 in |
overall length | 255 mm | 263 mm |
No. of teeth | 40 | 40 |
Type of product | Ratchet | Ratchet |