This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Compact disc RC-UW Rapid Cut W × D × H (mm) 100

Article no.: 566994 100
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 60

Product details

Technical Data

Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
Grit equivalent 100
Grit designation coarse
Degree of hardness extra hard
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ D 150 mm
Disc thickness T 6 mm
Bore ⌀ H 25 mm
Manufacturer's designation RC-UW Rapid Cut
Version 9C coarse
maximum circumferential speed 60 m/s
maximum speed 7,500 min-1
Type of product Compact disc

Identification numbers & Classifications

Article number 566994 100
Manufacturer number 624756

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Paint
 
Uni
 
dry
 

Description

Version:

Compact disc of compressed fibre fleece for cool grinding without discolouration.
Rapid Cut compact discs combine aggressive CubitronTM II precision grit with Scotch-BriteTM fibre fleece.

Application:

For dressing, cleaning and finishing of fillet welds, weld spatter and inaccessible places using straight die grinders (⌀ 76 mm), angle grinders (⌀ 125 mm) or fillet weld grinding machines (⌀ 150 mm).
No further accessories required for use on fillet weld grinding machines.

Note:

Fleece compact wheels for surface grinding can be found under No. 566991. Deburring and finishing wheels for use on bench grinders can be found under No. 568725, No. 568731 and No. 568741.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart