Abrasive flap disc SLTflex (ZA), mounting M14 125 mm ⌀

Article no.: 566310
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from 13,94 €
  • from 10
    from 11,62 €
on request
Deliverable
397 pieces in stock
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: <0.1
  • Thread: M14
  • optimised for material: Steel
  • maximum circumferential speed: 80

Description

Version:

The sickle-shaped strips (patented) are radially linked to a high-strength GRP centre. The pad-less design permits an extremely large overlap between strips. Very high coating density. M14 threaded mounting, no clamping nut required.
Zirconium Aluminium Oxide (ZA) with active upper layer bonding for general-purpose use.

Application:

For use in inaccessible places, contour grinding and for grinding out of weld fillets. Large overlap between strips permits soft cutting.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart