{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ATEX zone | no | |
Nominal voltage | 250 V | |
Power supply | Mains operated | |
Bulb | LED | |
Light colour | warm white | |
Colour temperature | 3,000 K | |
Connection cable length | 3 m | |
Type of fastening | Magnetic Base | |
Type of product | Machine lamp |
Article number | 081306 6LEDWDUO |