This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

LED machine lamp flat 305 mm

Article no.: 081436 305

Product details

Technical Data

IP Index of Protection IP 67
ATEX zone no
Light output 12 W
Illumination 1,200 lm
Power supply Mains operated
Bulb LED module
Overall width 40 mm
Overall height 15 mm
Type of product Machine lamp

Identification numbers & Classifications

Article number 081436 305
Manufacturer number 900/62

Description

Version:

Sturdy LED machine lamps in an aluminium casing, with a satinised acrylic lens for homogeneous 160-degree illumination.
  • Low-reflection, non-dazzle and non-flicker.
  • For connection to a 24 V mains adapter or 24 V machine control system.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

With rubber-clad magnets, mains adapter.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart