{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SJ355 | |
Type of adhesive tape | Hook and loop tape | |
Adhesive | Acrylate | |
Number of times to be reground | 1,000 | |
Colour | black | |
Length | 2.5 m | |
Width | 25 mm | |
Type of product | Adhesive tape |
Article number | 083692 SJ355 | |
Manufacturer number | 7100149938 |