Arbor for screw-in milling cutters with thread M6X25

Article no.: 303139 M6X25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Product details

Technical Data

Thread M M6×25
Adapter BT 40
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 52 mm
Bore ⌀ D1 tolerance IT6 6.5 mm
⌀ D2 10 mm
External ⌀ D 13 mm
Reach L1 25 mm
L2 5 mm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 303139 M6X25
EAN / GTIN 4062406105648

Description

Version:

All shanks hard turned.

Application:

To take screw-in milling cutters with thread.

Optional extras:

Pull studs (PS) No. 308760308802.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Thread M × Usable length L1 Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart