BASIC hydraulic chuck slim, Form AD BT 30 short

Article no.: 303820
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
30 pieces in stock
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-2; JIS B6339
  • Shape: AD
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Description

Version:

  • Radial run-out ≤ 3 µm.
  • Balluffchip bore.
  • Axial length adjustment up to 10 mm available.
  • Flexibility thanks to the use of reducing adapters.
  • Coolant pressure up to 80 bar.

Application:

For drilling, reaming and finish milling.

Optional extras:

Pull studs (PS) No. 308760308806, reducing sleeves No. 302135302187.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart