Article no.: 305560

Heavy-duty chuck with security function HSK-A 100

Brand: GARANT
Arbor standard DIN 69893
Shape A
Machining strategy HPC
Concentricity ≤ 5
Arbor standard ISO 12164-1
Balance quality G at rotational speed G 2.5 at 25,000 rpm

All product information:

on request
In stock
43 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€488.75
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

  • Shanks hard turned (smooth cutting action).
  • Very high clamping force prolongs tool life and improves surface quality.
  • Centred tool clamping with optimum concentricity.
  • Integral length adjustment screw.
  • Internal coolant feed.

Advantage:

HB (Weldon) flat provides quick and easy protection against the milling cutter pulling out. Positive connection between the milling cutter and arbor. Compact vibration-optimised contour.

Application:

For clamping tools with parallel shank and HB flat. Ideally suited for heavy-duty machining (HPC, TPC).

Supplied with:

Clamping nut.

Optional extras:

Coolant tube No. 309880.

Technical Data

Adapter
HSK-A 100
Arbor standard
ISO 12164-1; DIN 69893
Shape
A
Balance quality G at rotational speed
G 2.5 at 25,000 rpm
Concentricity
≤ 5 µm
Machining strategy
HPC
Type of product
Heavy-duty chuck

Share this product

or copy this link

To shopping cart