{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 16 mm | |
Speed range | 30 min-1 - 400 min-1 | |
Working medium | Cooling lubricant; Compressed air | |
Type of product | Nozzle |
Article number | 358966 70 | |
Manufacturer number | 17608 |