This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mounting pin Form A Stainless steel 8 mm

Article no.: 370041 8

Product details

Technical Data

External ⌀ D 8 mm
External ⌀ dn6 8 mm
Length 1 10 mm
Collar length L2 8 mm
Thread M M3
Type of product Jig clamping system

Identification numbers & Classifications

Article number 370041 8
Manufacturer number K0350.508

Description

Version:

Stainless steel ground and kolsterised®.

Application:

Positioning workpieces at fit dimension.
Can be used as a foot or hardened stop for jigs and fixtures.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart