Red dye penetrant, KD-Check RDP-1
No price available
Brand:
KARL DEUTSCH


There is an alternative for this article:

Article no.: 082981 500
Information
- Labelling of hazardous substances: GHS02 flammable
- Labelling of hazardous substances: GHS07 Caution
Description
Function:
IP20: No protection against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and no protection against water.
Application:
The crack detection fluid allows non-destructive testing for surface cracks and pores, using the dye penetrant method. Virtually all metallic and non-metallic material surfaces (steel, plastic, aluminium, brass) can be tested in this way. This crack detection method is approved to DIN EN ISO 3452; in accordance with TRGS 614. This dye penetrant method requires no additional media.
The red dye penetrant seeps into cracks by capillary action. The processing time (5 - 10 minutes) depends on the crack / pore geometry.
The red dye penetrant seeps into cracks by capillary action. The processing time (5 - 10 minutes) depends on the crack / pore geometry.
Note:
Not available in all countries. Express delivery not possible.
Technical Data
Labelling of hazardous substances | GHS02 flammable; GHS07 Caution |
Version | Spray |
Article number | 082960 |
EAN / GTIN | 2050001671653 |