{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of adhesive tape | single-sided | |
Backing material | BOPP film | |
Adhesive | Acrylate | |
Adhesive strength on steel | 0.24 N/mm | |
Stretch capability | 140 % | |
Tensile strength | 4.8 N/mm | |
Special features | quiet unrolling | |
Application | Attaching; Binding; Securing; Packing | |
temperature-resistant up to | 100 °C | |
Liner present | no | |
Storage temperature | 20 °C | |
Storage humidity | 50 % | |
“Best before” date | 12 mo | |
Colour | brown | |
Length | 66 m | |
Width | 50 mm | |
Thickness | 0.05 mm | |
Number of adhesive tapes | 6 | |
Type of product | Adhesive tape |
Article number | 083798 50X66 |