Screwdrivers with impact cap 8

Article no.: 953447 8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
111 pieces in stock
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 8
Weight 1.087 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 953447 8
EAN / GTIN 2050002011823

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953447: 1 pc.
WERA screwdriver with impact cap for slot-head No. 660300 size 3.5; 4.5; 5.5; 7; 10: 1 pc. each
WERA screwdriver with impact cap for Phillips No. 668300 sizes 1; 2; 3: 1 pc. each

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart