ER collet set 7 pieces 1−7 mm

Article no.: 309155
plus VAT at the current rate Prices plus delivery costs
on request
In stock
74 pieces in stock
  • Standard: ISO 15488-B
  • Concentricity: ≤ 10

Product details

Technical Data

Adapter ER 11
Standard ISO 15488-B
Concentricity ≤ 10 µm
Type of product Collet

Identification numbers & Classifications

Article number 309155
EAN / GTIN 4045197764027

Description

Version:

Through hardened and ground. Polished.

Supplied with:

In a case with rigid foam inlay, 1 mm increments.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart