Burr set 8 pieces, Z7 − medium, diamond cut, Carbide

Article no.: 541450
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tooth type abbreviation Z7
Type of cut staggered teeth
Toothing grit designation medium
Tool material Carbide
Shank ⌀ 6 mm
Number of burrs 8

Identification numbers & Classifications

Article number 541450
EAN / GTIN 4045197156358
Manufacturer number 541450

Description

Version:

Assortment of burrs in the most popular shapes and sizes.
Shank ⌀ 6 mm.
GARANT burrs are manufactured from highest quality carbide with high wear-resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Supplied with:

1 pc. each No. 540200 size A0616; A1020; C0616; C1020; D0605; D1009; G0618; M1020.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart