Bloque de referencia de dureza Rockwell 93 HR15N ISO 6508-3 con certificado DAkkS acero 60x60x16mm

Número de artículo: 63ETB099
Precio por 1 Unidad
más IVA en la tarifa actual Gastos de envío no incluidos
Precios individuales para clientes empresariales después de iniciar sesión.
a petición
Tiempo de entrega estimado: 1-2 semanas
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
Length 60 mm
Width 60 mm
Height 16 mm
Type of product Hardness comparison plate
Hardness value approx. 93
Material steel
Shape Square

Identificación y clasificación

Número de artículo 63ETB099
Número del fabricante 63ETB099
Fabricante/responsable Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de

Descripción

Description:

Hardness reference materials in quality control: The boost for your process safety! The daily verification, performed by the user, is described in the according hardness testing standards and significantly contributes to quality management processes. In the daily verification process, all parameters of the hardness test system that build up to the hardness value, are examined by indentations on the hardness reference material. This periodical inspection of the machine by means of hardness reference materials should be carried out immediately before the daily start of the test schedule. An according documentation enhances the process safety, as value shifts due to damage or malfunction can be detected easily. In addition, the repeatability of results of the hardness testing machine can also be checked with the hardness reference materials. Mitutoyo. offers a comprehensive range of hardness reference materials (hardness test blocks) in different materials with hardness levels to suit your quality management procedure perfectly. Mitutoyo reference materials: High-end quality Made in Germany. - Independent DAkkS. calibration according to DIN EN ISO 6508. and/or ASTM E18. in an accredited laboratory Large square or rectangular surface with large space advantage over triangular or round test blocks Short delivery time MPE ″Maximum Permissible Error″ of the hardness testing system engraved (does apply for carbide materials) – all relevant information at a glance. A range of additional services can be ordered: Up to three different scales on one reference material (Does not apply for Brinell materials). A lasered grid on the surface for accurate indentation spacing. Alternative ASTM. accredited calibration. Double calibration according to ISO. and ASTM. standards. Compare the surface sizes for the evaluation of the price - performance ratio. Please contact us if you do not find what you are looking for.

Feature:

  • Accreditation body: DAkkS
  • Accreditation standard: ISO 17025
  • Description: Optional availability:,
    • calibration of up 3 test scales on one test block
    • calibration according to ASTM E18
    • lasered grid for accurate indentation spacing
    • Dimension: 60x60x16mm
    • Hardness Value: 93
    • Indenter: Diamond cone
    • Material: steel
    • Method: Rockwell
    • Old Article number: H93HR15N
    • Preliminary Test Force kgf: 3
    • Preliminary Test Force N: 29.42
    • Product line: HR-320MS
    • Product line: HR-430MS
    • Product line: HR-530
    • Product line: HR-610
    • Product line: HR-620
    • Scale 1: HR15N
    • Standard: ISO 6508-3
    • Surface: 3.600 mm2
    • Test Force kgf: 15
    • Test Force N: 147.1

Descargas y documentos

Asesores de productos y servicios

Flyers

If you see this, something went wrong, or you disabled javascript

Formularios

If you see this, something went wrong, or you disabled javascript

Promociones

If you see this, something went wrong, or you disabled javascript