{{ name }}
Codice art. {{ combinedCodeWithHighlight }}
Codice materiale:
EAN / GTIN:
Codice del produttore:
Cat. Nr.:
| Series | Diabolo | |
| Inch nominal ⌀ corresponds to | 4.76 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | DIN 6537 K | |
| Version | 4×D | |
| Type | H | |
| Tolerance nominal ⌀ | h7 | |
| Number of cutting edges Z | 2 | |
| Point angle | 140 degrees | |
| recommended maximum drilling depth L2 | 20.86 mm | |
| Shank | DIN 6535 HB to h6 | |
| Through-coolant | no | |
| Machining strategy | HPC | |
| Semi-Standard | yes | |
| Flute length Lc | 28 mm | |
| Overall length L | 66 mm | |
| Shank ⌀ Ds | 6 mm | |
| Feed f in steel < 60 HRC | 0.07 mm/rev. | |
| Colour ring | red | |
| Type of product | Jobber drill |
| Codice articolo | 691793 | |
| Numero del catalogo | 122362 | |
| EAN / GTIN | 4062406121365 | |
| Codice del produttore | 122362 3/16 | |
| Produttore/persona responsabile | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |