• This product is only available for business customers.

GARANT Master Steel Feed solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 4,71-X

Article no.: 722183 Catalog no.: 123035
Price per 1 Piece
Net price: CHF 249.00

Scale prices:

  • from 3 Piece
    CHF 269.17 / 1 Piece
  • from 10 Piece
    CHF 224.31 / 1 Piece
Do you want to order more than one article? To quick entry
  • Minimum order quantity 3 Piece
on request
Delivery by arrangement
0 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm or inch) Price per 1 Piece (incl. VAT)
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 8×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
⌀ range 4.71 mm - 6.00 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 8×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 3
Point angle 140 degrees
Shank DIN 6535 HA to h6
Through-coolant yes, to 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 57 mm
Overall length L 95 mm
Shank ⌀ Ds 6 mm
Colour ring green
Type of product Jobber drill

Identification & Classification

Article number 722183
Catalog number 123035
EAN / GTIN 4062406201210
Manufacturer number 123035 4,71-X
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
70
Steel < 55 HRC
H
60
INOX < 900 N/mm²
M
55
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
40
GG
K
120
GGG
K
80
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

3-flute drill, specially developed for use at very high feed rates. Outstandingly suitable for machines with high installed power and stable operating conditions.
  • Special cutter geometry with stable cutting edges and large clearance at the centre enables very high feed rates.
  • The patented tip is optimised for chip flow and generates low cutting pressure with good chip breakage.

The sector-leading technology of the drill point guarantees optimum self-centring behaviour. 3 guide chamfers guarantee a stable exit from the hole and an exact roundness of the hole.

Note:

Delivery time: 8 weeks
Minimum order quantity: 3 pcs.
Items made to order for a specific customer: Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned. We reserve the right to over-deliver or under-deliver by +/-10% (minimum 1 piece).

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart