{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Master Steel | |
| Inch nominal ⌀ corresponds to | 15,88 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Version | 8×D | |
| Tolerance nominal ⌀ | h7 | |
| Number of cutting edges Z | 3 | |
| Point angle | 140 degrees | |
| recommended maximum drilling depth L2 | 128 mm | |
| Shank | DIN 6535 HA to h6 | |
| Through-coolant | yes, to 25 bar | |
| Machining strategy | HPC | |
| Semi-Standard | yes | |
| Flute length Lc | 152 mm | |
| Overall length L | 203 mm | |
| Shank ⌀ Ds | 16 mm | |
| Feed f in steel < 1100 N/mm2 | 0.61 mm/rev. | |
| Colour ring | green | |
| Type of product | Jobber drill |
| Article number | 693162 | |
| Catalog number | 123035 | |
| EAN / GTIN | 4062406112448 | |
| Manufacturer number | 123035 5/8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |