{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | CONDUCTEX® | |
| Gender | Gentlemen’s | |
| Fabric composition | 95% cotton; 5% carbon | |
| Material weight / fabric density | 160 g/m2 | |
| electrostatic characteristic | EGB/ESD | |
| Colour | white | |
| Unisex size | 2XL | |
| Type of product | Polo shirt |
| Article number | 719945 | |
| Catalog number | 091625 | |
| EAN / GTIN | 4050274470722 | |
| Manufacturer number | 08011 86004 002 10-2XL | |
| Manufacturer/responsible person | HB Protective Wear GmbH & Co. KG, Maischeider Straße 19, 56584 THALHAUSEN, Germany, www.hb-online.com |