Men’s ESD polo shirt CONDUCTEX® Cotton Knit, silver-grey, Size: XS

Article no.: 719947 Catalog no.: 091626
Price per 1 Piece
Net price: CHF 54.50
Do you want to order more than one article? To quick entry
on request
Delivery by arrangement
0 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)
  • Fabric composition: 95% cotton; 5% carbon
  • Material weight / fabric density: 160
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CONDUCTEX®
Gender Gentlemen’s
Fabric composition 95% cotton; 5% carbon
Material weight / fabric density 160 g/m2
electrostatic characteristic EGB/ESD
Colour silver-grey
Unisex size XS
Type of product Polo shirt

Identification & Classification

Article number 719947
Catalog number 091626
EAN / GTIN 4050274471002
Manufacturer number 08011 86004 002 50-XS
Manufacturer/responsible person HB Protective Wear GmbH & Co. KG, Maischeider Straße 19, 56584 THALHAUSEN, Germany, www.hb-online.com

Description

Version:

Application: Electronics production. To protect products against electrostatic discharges.
Surface resistance: 106 to 107 Ω.
ESD polo shirt of comfortable CONDUCTEX® cotton knit material. Reliable conductivity and high-quality workmanship. Very good fit with a conductive polo collar.
  • Breast pocket with button.
  • ESD sticker emblem on the upper left sleeve.

Standard:

EN 61340-5-1.

Downloads & documents

From the same series "CONDUCTEX®" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart