GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 11mm

Article no.: 669815 Catalog no.: 122651
Price per 1 Piece
Net price: CHF 190.00
Do you want to order more than one article? To quick entry

  • CHF 0.01 /pcs.
  • CHF 0.01 /pcs.
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Price per 1 Piece (incl. VAT)
  • Tool material: Solid carbide
  • Standard: DIN 6537 L
  • Version: 6×D
  • Type: H
  • Tolerance nominal ⌀: h7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diabolo
Nominal ⌀ DC 11 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537 L
Version 6×D
Type H
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 54.5 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 71 mm
Overall length L 118 mm
Shank ⌀ Ds 12 mm
Feed f in steel < 60 HRC 0.12 mm/rev.
Colour ring red
Type of product Jobber drill

Identification & Classification

Article number 669815
Catalog number 122651
EAN / GTIN 4045197970497
Manufacturer number 122651 11
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
100
Steel < 900 N/mm²
P
85
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
55
Steel < 55 HRC
H
28
Steel < 60 HRC
H
16
Steel < 65 HRC
H
14
Steel < 67 HRC
H
10
GG(G)
K
70
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Convex major cutting edges with defined honed edge ensure the drill has high stability and maximum load capacity.
Special multi-nano layer coating for drilling in hardened steels.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122642 / 122652.
Form HE: order with No. 122641 / 122651 + 129100HE.
When drilling in hardened steels from 56 HRC, only cool using air!

Downloads & documents

From the same series "Diabolo" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart