GARANT Diabolo solid carbide milling cutter HPC, TiAlN, ⌀ e8 DC: 12mm

Article no.: 537283 Catalog no.: 203372
Price per 1 Piece
Net price: CHF 226.00
on request
In stock
4 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Price per 1 Piece (incl. VAT)
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diabolo
Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ e8
No. of teeth Z 6
Helix angle 50 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 45 mm
Overall length L 100 mm
Shank ⌀ Ds 12 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in steel < 65 HRC 0.021 mm
Colour ring red
Type of product End / face mill

Identification & Classification

Article number 537283
Catalog number 203372
EAN / GTIN 4045197597564
Manufacturer number 203372 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 1400 N/mm²
P
120
Steel < 50 HRC
H
115
Steel < 55 HRC
H
100
Steel < 60 HRC
H
90
Steel < 65 HRC
H
60
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide, specially for hard machining.

Application:

For profile milling as finishing.
(Plunge cutting only to shallow depths).

Downloads & documents

From the same series "Diabolo" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart