{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Drill range | 1 mm - 13 mm | |
| Series | CleverDrill | |
| Tool material | HSS | |
| Standard | DIN 338 | |
| Type | N | |
| Tolerance nominal ⌀ | h8 | |
| Point angle | 130 degrees | |
| Shank | Plain shank | |
| Number of cutting edges Z | 2 | |
| Through-coolant | no | |
| Number of drills | 29 | |
| Tapping hole ⌀ | 3.3; 4.2; 6.8; 10.2 mm | |
| Incremental steps of drills | 0.5 mm | |
| with case | yes | |
| Colour ring | without | |
| Type of product | Jobber drill |
| Article number | 641550 | |
| Catalog number | 115050 | |
| EAN / GTIN | 4045197875433 | |
| Manufacturer number | 115050 1-13KB | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |