HOLEX CleverDrill stub drill set HSS No. 113006, type N in a case, uncoated, Type: 1-10

Article no.: 325175 Catalog no.: 113515
Discount
CHF 63.56
Price per 1 Piece
Price valid until 31 Jul 2027
Net price: CHF 35.30
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)
  • Tool material: HSS
  • Standard: DIN 1897
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Drill range 1 mm - 10 mm
Series CleverDrill
Coating uncoated
Tool material HSS
Standard DIN 1897
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 19
Incremental steps of drills 0.5 mm
with case yes
Colour ring without
Type of product Jobber drill

Identification & Classification

Article number 325175
Catalog number 113515
EAN / GTIN 4062406735050
Manufacturer number 113515 1-10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
63
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
20
GG(G)
K
30
CuZn
N
40
Oil
 
wet maximum
 

Description

Version:

Composed of stub drills No. 113006.
Sturdy drills for all standard applications. Improved spot drilling behaviour due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-coloured tempered helical flutes.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart