{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material | Steel | |
| Widt | 240 mm | |
| Surface | hot-dip galvanized | |
| Length | 900 mm | |
| Weight | 5.2 kg | |
| Support bar | 20x1.5 mm | |
| n | 120 mm |
| Article number | 445235 | |
| Catalog number | MB-70 | |
| EAN / GTIN | 7610508579774 | |
| Manufacturer number | 010117315 |