{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material | Steel | |
| Widt | 305 mm | |
| Surface | hot-dip galvanized | |
| Length | 700 mm | |
| Weight | 4.5 kg | |
| Support bar | 20x1.5 mm | |
| n | 180 mm |
| Article number | 445229 | |
| Catalog number | MB-70 | |
| EAN / GTIN | 7610508579712 | |
| Manufacturer number | 010117309 |