Cylinder screws hexagon socket fully threaded ISO 4762-12.9 coated zinc flake M12x45mm

Article no.: 401017 Catalog no.: 2120
Price per 100 Piece
Net price: CHF 48.40
Do you want to order more than one article? To quick entry
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
In stock
4’795 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 45 mm
d1 M12
Norm ISO 4762
Shank Fully threaded
Material Steel
Surface coated zinc flake
t 6 mm
Head shape Cylinder head
s 10 mm
Thread type Metric standard thread
Norm DIN 912 (standard withdrawn)
µ 0.12-0.18 µm
Strength class 12.9
Drive Hexagon socket
K h 480 h
d2 18 mm
k 12 mm

Identification & Classification

Article number 401017
Catalog number 2120
EAN / GTIN 7612908882409
Manufacturer number 476212451212

Description

Note:

See article for detailed specifications. µ = coefficient of friction, K h = duration of the salt spray test without red rust in hours

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart