Cylinder screws hexagon socket ISO 4762-12.9 coated zinc flake flZn / 720h / µ= 0.09-0.14 M20x80

Article no.: 2199684 Catalog no.: 2120
Price per 100 Piece
Net price: CHF 680.00
Do you want to order more than one article? To quick entry
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 80 mm
d1 M20
Norm ISO 4762
Shank Fully threaded
b 52 mm
Material Steel
Surface coated zinc flake
t 10 mm
Head shape Cylinder head
s 17 mm
Thread type Metric standard thread
Norm DIN 912 (standard withdrawn)
µ 0.09-0.14 µm
Strength class 12.9
Drive Hexagon socket
K h 720 h
d2 30 mm
k 20 mm

Identification & Classification

Article number 2199684
Catalog number 2120
EAN / GTIN 7612428362467
Manufacturer number 004762123300200080

Description

Note:

See article for detailed specifications. µ = coefficient of friction, K h = duration of the salt spray test without red rust in hours

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart