{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Master Steel | |
| Nominal ⌀ DC | 1.65 mm | |
| Coating | AlCrN | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Version | 30×D | |
| Tolerance nominal ⌀ | h6 | |
| Number of cutting edges Z | 2 | |
| Point angle | 128 degrees | |
| recommended maximum drilling depth L2 | 51.9 mm | |
| Shank | DIN 6535 HA with h6 | |
| Through-coolant | yes, with 40 bar | |
| Machining strategy | HPC | |
| Pilot drill required | yes, pilot drill | |
| Semi-Standard | yes | |
| Flute length Lc | 54.4 mm | |
| Overall length L | 87 mm | |
| Shank ⌀ Ds | 3 mm | |
| Feed f in steel < 1100 N/mm2 | 0.07 mm/rev. | |
| Feed f in stainless steel < 900 N/mm2 | 0.04 mm/rev. | |
| Colour ring | green | |
| Type of product | Jobber drill |
| Article number | 326090 | |
| Catalog number | 121231 | |
| EAN / GTIN | 4062406749040 | |
| Manufacturer number | 121231 1,65 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |