{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Master Steel | |
| ⌀ range | 1.21 mm - 1.30 mm | |
| Coating | AlCrN | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Version | 30×D | |
| Tolerance nominal ⌀ | h6 | |
| Number of cutting edges Z | 2 | |
| Point angle | 128 degrees | |
| Shank | DIN 6535 HA with h6 | |
| Through-coolant | yes, with 40 bar | |
| Machining strategy | HPC | |
| Pilot drill required | yes, pilot drill | |
| Semi-Standard | yes | |
| Flute length Lc | 41.6 mm | |
| Overall length L | 74 mm | |
| Shank ⌀ Ds | 3 mm | |
| Colour ring | green | |
| Type of product | Jobber drill |
| Article number | 326073 | |
| Catalog number | 121231 | |
| EAN / GTIN | 4062406754433 | |
| Manufacturer number | 121231 1,21-X | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |