{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | CleverDrill | |
| Nominal ⌀ DC | 19 mm | |
| Coating | uncoated | |
| Tool material | HSS | |
| Standard | DIN 338 | |
| Type | N | |
| Tolerance nominal ⌀ | h8 | |
| Point angle | 118 degrees | |
| Shank | Plain shank | |
| Number of cutting edges Z | 2 | |
| Through-coolant | no | |
| recommended maximum drilling depth L2 | 106.5 mm | |
| Flute length Lc | 135 mm | |
| Overall length L | 198 mm | |
| Shank ⌀ Ds | 12.7 mm | |
| Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
| Colour ring | without | |
| Type of product | Jobber drill |
| Article number | 325665 | |
| Catalog number | 114031 | |
| EAN / GTIN | 4062406744977 | |
| Manufacturer number | 114031 19 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |