{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | 444B | |
| L | 70 mm | |
| d1 | M8 | |
| Strength class | 4.6 | |
| Drive | Without drive | |
| b | 22 mm | |
| Material | Steel | |
| d3 | 18 mm | |
| Surface | zinc plated blue | |
| Head shape | Without head | |
| s | 9 mm | |
| d2 | 8 mm |
| Article number | 311815 | |
| Catalog number | 3116 | |
| EAN / GTIN | 7612428249331 |