{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | 444B | |
| L | 140 mm | |
| d1 | M24 | |
| Strength class | 4.6 | |
| Drive | Without drive | |
| b | 60 mm | |
| Material | Steel | |
| d3 | 45 mm | |
| Surface | zinc plated blue | |
| Head shape | Without head | |
| s | 25 mm | |
| d2 | 22 mm |
| Article number | 2112231 | |
| Catalog number | 3116 | |
| EAN / GTIN | 7612428070577 | |
| Manufacturer number | 004444140240140 |