{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| e min | 8.79 mm | |
| Norm DIN | ~439B (standard withdrawn) | |
| d1 | M5 | |
| Strength class | 05 | |
| Drive | Hexagon | |
| Norm ISO | 4035 | |
| m | 2.7 mm | |
| Material | Steel | |
| Surface | zinc plated blue | |
| e | 8.79 mm | |
| s | 8 mm | |
| m min | 2.7 mm |
| Article number | 2126559 | |
| Catalog number | 2986 | |
| EAN / GTIN | 7612428119764 | |
| Manufacturer number | 040355100050000 |