Low hexagon nuts with chamfer ~0,5d ISO 4035-05 zinc plated blue

Catalog no.: 2986
10 variants
  • Drive: Hexagon
  • Strength class: 05
  • Surface: zinc plated blue
  • Material: Steel
  • Norm DIN: ~439B (standard withdrawn)
  • Norm ISO: 4035

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart