{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TopCut | |
for cutter head ⌀ D | 10 mm | |
Adapter | Weldon shank | |
Shank ⌀ Ds | 16 mm | |
Through-coolant | yes | |
External ⌀ d1 | 9.8 mm | |
Overall length L | 75 mm | |
Reach L1 | 24 mm | |
recommended tightening torque | 5 Nm | |
Type of product | Threaded copy mill arbor |
Article number | 210557 10 | |
EAN / GTIN | 4045197557735 | |
Manufacturer number | 210557 10 |
This article |
Recommendations |
|||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Parallel arbor, with through-coolant, Weldon shank, for cutter head ⌀ D: 10mm
on request
In stock
10 pieces in stock
BGN 335.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
BGN 350.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
BGN 1,167.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
BGN 1,070.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
BGN 955.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
BGN 755.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 834.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
BGN 1,032.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
BGN 955.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
BGN 755.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
BGN 859.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
BGN 690.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
BGN 1,167.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
BGN 1,070.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
BGN 955.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
BGN 535.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
BGN 834.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
BGN 428.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
BGN 924.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
BGN 1,068.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
BGN 2,154.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
BGN 690.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
BGN 755.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
BGN 859.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
BGN 1,032.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
BGN 955.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
BGN 755.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
BGN 789.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
BGN 940.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
BGN 1,497.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 2,181.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
BGN 361.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
BGN 625.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
BGN 800.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 874.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
BGN 832.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
BGN 919.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
BGN 170.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
BGN 229.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
BGN 356.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
BGN 192.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
BGN 291.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
BGN 356.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
BGN 192.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | Weldon shank | Weldon shank | HSK-A 63 | HSK-A 63 | HSK-A 63 | HSK-A 63 | HSK-A 63 | HSK-A 63 | HSK-A 63 | HSK-A 63 | HSK-A 63 | HSK-A 63 | SK 40 | SK 40 | SK 40 | Weldon shank | SK 40 | Weldon shank | Plain shank | Plain shank | Plain shank | SK 40 | SK 40 | SK 40 | SK 40 | SK 40 | SK 40 | ⌀ d = 20 mm | ⌀ d = 20 mm | ⌀ d = 32 mm | ⌀ d = 32 mm | ⌀ d = 25 mm | ⌀ d = 32 mm | ⌀ d = 32 mm | ||||||||||
recommended tightening torque | 5 Nm | 10 Nm | 35 Nm | 25 Nm | 15 Nm | 5 Nm | 10 Nm | 35 Nm | 25 Nm | 10 Nm | 15 Nm | 5 Nm | 35 Nm | 25 Nm | 15 Nm | 25 Nm | 10 Nm | 25 Nm | 15 Nm | 15 Nm | 35 Nm | 5 Nm | 10 Nm | 15 Nm | 35 Nm | 25 Nm | 5 Nm | 5 Nm | 10 Nm | 25 Nm | 35 Nm | 15 Nm | 20 Nm | 25 Nm | 25 Nm | 35 Nm | 35 Nm | |||||||
Overall length L | 75 mm | 80 mm | 130 mm | 110 mm | 135 mm | 170 mm | 210 mm | 125 mm | 126 mm | 195 mm | 198 mm | 108 mm | 200 mm | 142 mm | 202 mm | 146 mm | 216 mm | 80 mm | 152 mm | 300 mm | 160 mm | 240 mm | 300 mm | 160 mm | ||||||||||||||||||||
Through-coolant | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes |
Reach L1 | 24 mm | 26 mm | 94 mm | 78 mm | 62 mm | 42 mm | 48 mm | 33 mm | 30 mm | 25 mm | 30 mm | 21 mm | 94 mm | 78 mm | 62 mm | 72 mm | 48 mm | 51 mm | 85 mm | 103 mm | 148 mm | 21 mm | 25 mm | 30 mm | 32 mm | 30 mm | 42 mm | 20 mm | 26 mm | 40 mm | 45.8 mm | 65 mm | 138 mm | 84 mm | 144 mm | 82.5 mm | 152.5 mm | 25 mm | 97 mm | 134 mm | 68.7 mm | 87.5 mm | 148.7 mm | 54 mm |
Series | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | TopCut | |||||||
Type of product | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor | Threaded copy mill arbor |