{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling; Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 16 mm | |
⌀ D3 | 37 mm | |
Circular interpolation milling ⌀ Dmin | 77 mm | |
Circular interpolation milling ⌀ Dmax | 78 mm | |
Circular interpolation milling ap | 1.8 mm | |
Ramping angle αmax | 0.5 degrees | |
Ramping length L for αmax | 34.5 mm | |
suitable indexable insert | AP.. 1335.. | |
Pack of insert screws | 219826 (8IP; 2.2 Nm) | |
Type of product | End / face mill |
Article number | 215575 40/4 | |
EAN / GTIN | 4045197409348 | |
Manufacturer number | 215575 40/4 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Softcut 90° shoulder mill MTC, with bore, ⌀ D / number of teeth Z: 40/4mm
on request
In stock
37 pieces in stock
BGN 605.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
BGN 683.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
BGN 591.53
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 | 4 |
Overall length Ltot | 40 mm | 40 mm | 40 mm |
suitable indexable insert | AP.. 1335.. | AP.. 1805.. | AP.. 1003.. |
Cutting edge ⌀ DC | 40 mm | 40 mm | 40 mm |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees |
Ramping length L for αmax | 34.5 mm | 31.95 mm | 34.85 mm |
Type of product | End / face mill | End / face mill | End / face mill |