{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 2 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Overhang L1 | 31 mm | |
Overall length Ltot | 105 mm | |
Shank ⌀ Ds h6 | 25 mm | |
suitable indexable insert | SOMT 09T304 | |
Pack of insert screws | 219810 (9IP; 2.2 Nm) | |
Type of product | End / face mill |
Article number | 215045 25/2 | |
EAN / GTIN | 4045197221674 | |
Manufacturer number | 215045 25/2 |
This article |
Recommendations |
||
---|---|---|---|
Indexable face / shoulder mill 90°, Weldon shank, ⌀ D / number of teeth Z: 25/2mm
on request
In stock
16 pieces in stock
BGN 643.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
37 pieces in stock
BGN 428.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
BGN 436.34
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Overhang L1 | 31 mm | 44 mm | 44 mm |
Milling application | End milling | Corner milling; Circular milling; Ramping | End milling |
Overall length Ltot | 105 mm | 100 mm | 100 mm |
Cutting edge ⌀ DC | 25 mm | 25 mm | 25 mm |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees |
Shank ⌀ Ds h6 | 25 mm | 25 mm | 25 mm |