Grooving toolholder, right-hand, Shank / groove width w: 8/1,5mm

Article no.: 273750 8/1,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Shank / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 1.5 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 4.5 mm
Functional width L4 8 mm
Head length L1 20.5 mm
Shank width b 8 mm
Overall length L 125 mm
Screw 279815 12 (TX15; 3.5 Nm)
axial grooving possible yes
Type of product Boring bar

Identification numbers & Classifications

Article number 273750 8/1,5
EAN / GTIN 4045197766021
Manufacturer number 273750 8/1,5

Description

Version:

Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart