Semi-profile insert 30°, external, right-hand HB7010

Article no.: 270850
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 47.37
  • from 10
    from BGN 39.47
on request
Deliverable
499 pieces in stock
  • Tolerance class: DIN 103 7e
  • Thread type: TR; TR-LH
  • Flank angle: 30

Description

Version:

  • Maximum cutting edge reliability, thanks to strong and negative indexable insert.
  • Wide application range due to optimised universal chip breaker geometry.
  • Very high repeatability because precision sintered and precision ground.

Semi-profile − cuts the complete profile and deburrs the tips of the thread flanks. The outer and inner ⌀ are not cut with the profile.
  • Compatible with the following insert ISO sizes from other manufacturers:

Size 16 (L), 3 cutting edges: 3/8 inch (IC).
Semi-profile insert for external threads to DIN 103 tolerance classes: 7e.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart