This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Parting-off toolholder radial, HSK-T 40, for blade height H: 26mm

Article no.: 318839 26

Select article variation and quantity

for blade height H (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for blade height H 26 mm
Adapter HSK-T 40
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 75 mm
L1 75 mm
External ⌀ D 100 mm
Type of product Grooving insert holder

Identification numbers & Classifications

Article number 318839 26
Manufacturer number HA4.AM2.K11.075

Description

Application:

For mounting parting-off tools.
For use on lathes and milling centres.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart