{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 6 mm | |
Adapter | HSK-A 100 A = 120 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 120 mm | |
External ⌀ D | 27 mm | |
⌀ D2 | 21 mm | |
Type of product | Shrink-fit chuck |
Article number | 308282 6 | |
EAN / GTIN | 4045197291479 | |
Manufacturer number | 308282 6 |
This article |
Recommendations |
|
---|---|---|
Shrink-fit chuck, HSK-A 100 A = 120, Clamping range ⌀ D1: 6mm
on request
In stock
78 pieces in stock
BGN 668.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
209 pieces in stock
BGN 454.33
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D2 | 21 mm | 21 mm |
Overhang dimension A | 120 mm | 120 mm |
External ⌀ D | 27 mm | 27 mm |
Shape | A | A |
Concentricity | ≤ 3 µm | ≤ 3 µm |
Machining strategy | HSC; HPC | HSC; HPC |
Type of product | Shrink-fit chuck | Shrink-fit chuck |