{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | HSS E SPM | |
Standard | DIN 327 | |
Type | N | |
Tolerance nominal ⌀ | k10 | |
No. of teeth Z | 4 | |
Helix angle | 25 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.5×D for side milling | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 8 mm | |
Overall length L | 52 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 1100 N/mm2 | 0.008 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 191632 6 | |
EAN / GTIN | 4045197359452 | |
Manufacturer number | 191632 6 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
End mill HSS-E-SPM HPC, TiAlN, ⌀ k10 DC: 6mm
on request
In stock
68 pieces in stock
BGN 72.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
135 pieces in stock
BGN 72.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
BGN 95.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
93 pieces in stock
BGN 113.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
59 pieces in stock
BGN 125.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
397 pieces in stock
BGN 51.73
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | green | green | blue | blue | green | green |
Overall length L | 52 mm | 57 mm | 52 mm | 57 mm | 57 mm | 57 mm |
Through-coolant | no | no | no | no | no | no |
Cutting edge ⌀ DC | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |