{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 2 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.01 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.011 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 201650 3 | |
EAN / GTIN | 4045197113566 | |
Manufacturer number | 201650 3 |
This article |
Recommendations |
|
---|---|---|
Solid carbide slot drill, TiAlN, ⌀ DC: 3mm
on request
In stock
359 pieces in stock
BGN 39.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
255 pieces in stock
BGN 111.34
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | green | red |
Through-coolant | no | no |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h10 | e8 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 6 mm | 6 mm |