XDPT..ER-D41, SC6525, Indexable insert size: 09mm

Article no.: 221940 09
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 39.68 / Piece
  • from 10 Piece
    BGN 33.07 / Piece
on request
In stock
230 pieces in stock

Select article variation and quantity

Indexable insert size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDPT090408ER-D41
Indexable insert size 09
Type ST1400
Corner radius 0.8 mm
Grade SC6525
Tool material Carbide
Programming radius at ap max 2.01 mm
Feed fz per tooth 0.2 mm - 2.5 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 221940 09
EAN / GTIN 4056544157492
Manufacturer number 6010771

Application Table

Steel < 500 N/mm²
P
340
Steel < 750 N/mm²
P
260
Steel < 900 N/mm²
P
210
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
155
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Particularly thick indexable inserts with ground wiper chamfer.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart