This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Assembly tool set, 59 pieces in a tool rucksack, Number of pieces: 59

Article no.: 686016 59
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 59
Square drive 1/4 in
Drive profile Slot-head screwdriver; Screwdriver for TORX® screws; Hexagon socket; Hexagon socket
Type of product Tool set

Identification & Classification

Article number 686016 59
EAN / GTIN 4062406773199
Manufacturer number 686016 59
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-quality textile bags equipped with handy tool selections, as a companion for your day-to-day tasks.

Supplied with:

Heavy Duty Caliper: 1 pc. No. 410625 size 150
Tape measure: 1 pc. No. 462010 size 5
Double open ended spanner: 1 pc. each No. 610950 size 8×9; 10×11; 12×13; 16×17; 18×19
Hexagon key L-wrench set long with ball point: 1 pc. No. 627225 size 9 (1.5 – 10 mm)
Socket set 1/4 inch: 1 pc. No. 630368 size 6 (29 pieces)
Screwdriver for slot-head: 1 pc. each No. 660701 size 3, 4, 7
Screwdriver for Phillips: 1 pc. each No. 668401 size 0, 1, 2
Combination pliers: 1 pc. No. 702995 size 180
Water pump pliers: 1 pc. No. 706145 size 250
Snipe nose pliers, angled: 1 pc. No. 713595 size 200
Diagonal cutter: 1 pc. No. 725245 size 160
Engineer's hammer: 1 pc. No. 750125 size 300
Adjustable spanner: 1 pc. No. 813961 size 200
General-purpose knife: 1 pc. No. 845039 size 160
LED torch: 1 pc. No. 081437 size BLACK
Textile tool rucksack: 1 pc. No. 692267 size 1

Note:

Tool is supplied loose.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart