This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Battery block MH

Article no.: 445443 MH

Offers

Set with price advantage

Product details

Technical Data

Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 3 Ah
Battery voltage 12,8 V
Weight per battery 1,100 g
Type of product Cordless

Identification numbers & Classifications

Article number 445443 MH
Manufacturer number 00760244

Description

Version:

MICRO-HITE rechargeable battery block.

Suitable for:

TESA Micro-Hite height gauges No. 445285; 445287; 445290.
TESA Micro-Hite

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart